Cut and Polish Unitized Wheel, 9A Medium, 8 in x 3/16 in x 5/8 in, SPR 17540A, 24PK
- Mfr # CP-UW
- Zoro # G815766389
product price:Â
$
2,283.99
/pk of 24, $95.17/ea
Free Shipping & Returns
Key Features
Diameter
8 in
Mounting Type
Center Hole
Abrasive Material
Aluminum Oxide
Density
9
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-UW
- Zoro #
- G815766389
- UPC #
- -
- Country of Origin
- United States
- Mounting Type
- Center Hole
- Abrasive Material
- Aluminum Oxide
- Density
- 9
- Grade
- Medium
- Max. RPM
- 5,500 rpm
- Color
- Tan
- Application
- Deburring, Finishing, Polishing
- Density Rating
- Hard
- For Industries
- Metalworking
- Equipment - Machines
- Centerless Grinders
Dimensions
- Diameter
- 8 in
- Center Hole Dia.
- 5/8 in
- Face Width
- 0.188 in
Description
Scotch-Brite Cut and Polish Unitized Wheel is a tightly layered, durable, unitized wheel available in medium to hard densities. The wheel works well for aggressive deburring, blending, and finishing on harder metals and for applications where portability is needed. This wheel provides an excellent starting point for jobs requiring the availability of small diameters and narrow widths.
- Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
- High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
- Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
- Tightly layered, unitized construction can operate in clockwise or counterclockwise directions
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.