Deburr and Finish Pro Unitized Wheel, 6C Medium+, 6 in x 1/4 in x 3/8 in, 8PK

  • Mfr # DP-UW

  • Zoro # G115765655


product price: $329.99
/pk 8, $41.25/ea
Free Shipping & Returns

Key Features

Application
Blending, Deburring, Finishing, Refining
Dia. (In.)
6 in
For Industries
Metalworking
Center Hole Dia.
3/8 in
Face Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-UW
Zoro #
G115765655
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
6 in
Center Hole Dia.
3/8 in
Face Width
1/4 in

Details

Application
Blending, Deburring, Finishing, Refining
For Industries
Metalworking
Max. RPM
7500 rpm
Attachment Type
Center Hole
Density
6
Grade
Medium+
Abrasive Material
Ceramic

Description

Scotch-Brite Deburr and Finish PRO Unitized Wheel is a new wheel designed to make a variety of metalworking applications easier and more efficient for industrial professionals. Typically, abrasives excel in one area: deburring, finishing or blending. This multi-purpose wheel is unique, because its engineered to do all three.


  • FAST, CONSISTENT RESULTS: Delivers 30–50% faster burr removal while minimizing overcutting for fewer rejects
  • LONG-LASTING FOR FEWER CHANGEOUTS: Up to 3x longer wheel life in deburring applications
  • RESISTS LOADING: Minimal dust and debris buildup helps reduce cleanup time
  • CENTER HOLE ATTACHMENT: Utilize flanging or adaptors to adjust the center hole to a smaller size that fit your needs
  • PUTTING PERFORMANCE FIRST: 4C, 6C, 8C, and 9C wheels are equipped with 3MTM Precision-Shaped Grain technology, offering the hardness of ceramic material combined with self-sharpening grain for longer tool life and faster results
  • PUTTING PERFORMANCE FIRST: 4C, 6C, 8C, and 9C wheels are equipped with 3MTM Precision-Shaped Grain technology, offering the hardness of ceramic material combined with self-sharpening grain for longer tool life and faster results
  • CHOOSE YOUR DENSITY: Available in 2S FIN for polishing and finishing; 4C MED+ for finishing and blending; 6C MED+ for blending and deburring; 8C MED+ for blending and deburring; 8C CRS+ for heavy deburring or light weld removal; and 9C XCRS+ for heavy deburring and grinding with a very aggressive cut and resistance to wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.