
Deburr and Finish Pro Unitized Wheel, 9C Extra Coarse+, 6 in x 1/4 in x 1/2 in, 8PK
Mfr # DP-UW
Zoro # G615765780
product price: $341.99
/pk 8, $42.75/ea
Free Shipping & Returns
Key Features
Application
Deburring, Grinding
Dia. (In.)
6 in
For Industries
Metalworking
Grade
Extra Coarse+
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP-UW
Zoro #
G615765780
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
6 in
Center Hole Dia.
1/2 in
Face Width
1/4 in
Details
Application
Deburring, Grinding
For Industries
Metalworking
Grade
Extra Coarse+
Abrasive Material
Ceramic
Attachment Type
Center Hole
Density
9
Max. RPM
8000 rpm
Description
Scotch-Brite Deburr and Finish PRO Unitized Wheel is a new wheel designed to make a variety of metalworking applications easier and more efficient for industrial professionals. Typically, abrasives excel in one area: deburring, finishing or blending. This multi-purpose wheel is unique, because its engineered to do all three.
- FAST, CONSISTENT RESULTS: Delivers 30–50% faster burr removal while minimizing overcutting for fewer rejects
- LONG-LASTING FOR FEWER CHANGEOUTS: Up to 3x longer wheel life in deburring applications
- RESISTS LOADING: Minimal dust and debris buildup helps reduce cleanup time
- CENTER HOLE ATTACHMENT: Utilize flanging or adaptors to adjust the center hole to a smaller size that fit your needs
- PUTTING PERFORMANCE FIRST: 4C, 6C, 8C, and 9C wheels are equipped with 3MTM Precision-Shaped Grain technology, offering the hardness of ceramic material combined with self-sharpening grain for longer tool life and faster results
- PUTTING PERFORMANCE FIRST: 4C, 6C, 8C, and 9C wheels are equipped with 3MTM Precision-Shaped Grain technology, offering the hardness of ceramic material combined with self-sharpening grain for longer tool life and faster results
- CHOOSE YOUR DENSITY: Available in 2S FIN for polishing and finishing; 4C MED+ for finishing and blending; 6C MED+ for blending and deburring; 8C MED+ for blending and deburring; 8C CRS+ for heavy deburring or light weld removal; and 9C XCRS+ for heavy deburring and grinding with a very aggressive cut and resistance to wear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.