Zoro Homepage

Deburr & Finish PRO Combi Flap Brush, 6C MED+/80+, 1/pk

  • Mfr # DP-FB

  • Zoro # G5444673


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
8.0 in
Maximum Operating Speed
3200.0 rpm
Grade
Medium
Abrasive Material
Precision Shaped Ceramic
Flap Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-FB
Zoro #
G5444673
UPC #
00048011650951
Country of Origin
United States

Dimensions

Overall Diameter
8.0 in
Flap Width
1.5 in

Details

Item
Deburr n Finish PRO Combi Flap Brush, 6C
Maximum Operating Speed
3200.0 rpm
Grade
Medium
Abrasive Material
Precision Shaped Ceramic

Description

Deburr n Finish PRO Combi Flap Brush, 6C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.