Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Scotch-Brite Deburring Wheel, Exl, 8, PK3 XL-WL

Deburring Wheel, Exl, 8, PK3 (Discontinued)

  • Mfr # XL-WL
  • Zoro # G1958770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL-WL
Zoro #
G1958770
UPC #
00048011602042
Country of Origin
United States

Dimensions

Width
0.75

Details

Style
Wheel
Abrasive Material
Silicon Carbide
Density
8
Grade
FIN
Item
Deburring Wheel

Description

Deburring Wheel, Abrasive Material Silicon Carbide, Grade FIN, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.