Zoro Homepage

Deburring Wheel, X2-WL, 8A Medium, 8 in x 1/2 in x 3 in, 4 per case

  • Mfr # 7010329450

  • Zoro # G5911491


product price: $316.99
/pk 4, $79.25/ea
Free Shipping & Returns

Key Features

Style
Deburring and Finishing
Diameter
8 in
Width
1/2 in
Arbor Hole
3 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010329450
Zoro #
G5911491
UPC #
00048011174266
Country of Origin
United States

Dimensions

Diameter
8 in
Width
1/2 in
Connector Size
3 in
Overall Diameter
8 in
Face Width
1/2 in

Details

Style
Deburring and Finishing
Arbor Hole
3 in
Abrasive Material
Aluminum Oxide
Density
Hard (8)
Grade
Medium
Series
X2-WL
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For Tough Deburring and Finishing
Coating Coverage
Open
Maximum Operating Speed
4,500 RPM
Color
Gray
Resistance Properties
Load
Density Rating
Hard (8)
Abrasive Type
Non-Woven

Description

Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Hard (8), Grade Medium, Series X2-WL, Face Width 1/2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.