Zoro Homepage

Diamond Floor Brush, Orange Bristle, PK2

  • Mfr # 3000-14

  • Zoro # G307967355


product price: $1,347.99
/pk 2, $674.00/ea
Free Shipping & Returns

Key Features

Rotation
Clockwise/Counterclockwise
For Use With
3M Concrete Floor Cleaner and Densifier
Pad/Brush Shape
Round
Bristle Material
Grit
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-14
Zoro #
G307967355
UPC #
50021200279374
Country of Origin
United States

Dimensions

Trim Length
3 3/8 in
Pad/Brush Size
14 in
Disc Diameter
14 in
Blade Length
2 1/8 in

Details

Item
Polishing Abrasive Pad
Rotation
Clockwise/Counterclockwise
For Use With
3M Concrete Floor Cleaner and Densifier
Pad/Brush Shape
Round
Bristle Material
Grit
Number of Pieces
2
Application
Concrete Cleaning and Polishing
Bristle Color
Orange
Floor Application
Cleaning, Polishing
Maximum Speed
600 RPM
Material Application
Concrete
Compatible Tool Type
Low-Speed Machines
Abrasive Grit
3,000
Wet or Dry Use
Wet
Product Type
Concrete Polishing Pad
Estimated Blade Life
6,000,000 sq ft

Description

Polishing Abrasive Pad, Material Application Concrete, Disc Diameter 14 in, Abrasive Grit 3,000, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 6,000,000 sq ft, Wet or Dry Use Wet, Blade Length 2 1/8 in, Number of Pieces 2, Product Type Concrete Polishing Pad, Application Concrete Cleaning and Polishing, Compatible Tool Type Low-Speed Machines, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.