Zoro Homepage

Diamond Floor Brush, Orange Bristle, PK2

  • Mfr # 3000-20

  • Zoro # G907967366


product price: $1,277.99
/pk 2, $639.00/ea
Free Shipping & Returns

Key Features

Rotation
Clockwise/Counterclockwise
For Use With
3M Concrete Floor Cleaner and Densifier
Floor Application
Cleaning, Polishing
Number of Pieces
2
Pad/Brush Size
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-20
Zoro #
G907967366
UPC #
50638060369819
Country of Origin
United States

Dimensions

Pad/Brush Size
20 in
Trim Length
3 3/8 in
Disc Diameter
20 in
Blade Length
4 1/8 in

Details

Item
Polishing Abrasive Pad
Rotation
Clockwise/Counterclockwise
For Use With
3M Concrete Floor Cleaner and Densifier
Floor Application
Cleaning, Polishing
Number of Pieces
2
Application
Concrete Cleaning and Polishing
Pad/Brush Shape
Round
Bristle Color
Orange
Bristle Material
Grit
Compatible Tool Type
Low-Speed Machines
Material Application
Concrete
Maximum Speed
600 RPM
Abrasive Grit
3,000
Product Type
Concrete Polishing Pad
Wet or Dry Use
Wet
Estimated Blade Life
6,000,000 sq ft

Description

Polishing Abrasive Pad, Material Application Concrete, Disc Diameter 20 in, Abrasive Grit 3,000, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 6,000,000 sq ft, Wet or Dry Use Wet, Blade Length 4 1/8 in, Number of Pieces 2, Product Type Concrete Polishing Pad, Application Concrete Cleaning and Polishing, Compatible Tool Type Low-Speed Machines, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.