Zoro Homepage

Diamond Floor Pad Plus, 13 In, Purple, PK5

  • Mfr # 08741

  • Zoro # G3307297


product price: $236.99
/pk 5, $47.40/ea
Free Shipping & Returns

Key Features

Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Purple
Pad/Brush Shape
Round
Material
Nylon/Polyester
Size
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08741
Zoro #
G3307297
UPC #
50638060087416
Country of Origin
Thailand

Dimensions

Floor Pad Size
13 in
Size
13"
Pad/Brush Size
13 in
Diameter
13 in
Thickness
1 in
Fits Machine Size
13 in

Details

Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Purple
Pad/Brush Shape
Round
Material
Nylon/Polyester
Item
Diamond Floor Pad Plus
Speed
175 to 350 rpm or 1500 to 3000 rpm
For Use With
Automatic Floor Scrubbers or Electric, Battery or Propane Burnishers
Center Hole
3 3/4 in
Sub-Category
Stone Floor Pads
Color
Purple
Shape
Round
Color Family
Purple
Application
Burnishing, Polishing
Features
Conditions Floors to Bring Out a Medium Gloss to Enhance Floor Appearance, For Use on Low and High Speed Equipment, Helps Eliminate the Need to Use Floor Finishes, Coatings, Stripper and Crystallization Products
Product Type
Scrubbing Pad
Standards
Green Seal Certified
Speed - Maximum
3,000 RPM
Speed - Minimum
150 RPM

Description

Diamond Floor Pad Plus, Color Purple, Diameter 13 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 13 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 13 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.