Zoro Homepage

Diamond Floor Pads, 20" Diameter, Purple, PK5

  • Mfr # 08418

  • Zoro # G4048920


product price: $385.99
/pk 5, $77.20/ea
Free Shipping & Returns

Key Features

Floor Application
Polishing
Material
Non-Woven Nylon; Polyester Fiber
For Use With
Rotary Floor Machines (175-3,000 RPM)
Color
Purple
Face Weight
3.7 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08418
Zoro #
G4048920
UPC #
50638060084187
Country of Origin
France

Dimensions

Diameter
20"

Details

Floor Application
Polishing
Material
Non-Woven Nylon; Polyester Fiber
Item
Floor Pads
For Use With
Rotary Floor Machines (175-3,000 RPM)
Color
Purple
Face Weight
3.7 lbs
Application
Polishing
Used On
Marble; Polished Concrete; Slate; Terrazzo
Standards
Green Seal Certified

Description

Scotch-BriteTM Diamond Floor Pads, 20" Diameter, Purple, 5/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.