
Disc, 3-1/2XNH, AmedSCDH, SurCon93148, PK100
Mfr # 7010329632
Zoro # G105909656
product price: $321.99
/pk 100, $3.22/ea
Free Shipping & Returns
Key Features
Maximum Operating Speed
13,000 RPM
Overall Diameter
3 1/2 in
Color
Maroon
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010329632
Zoro #
G105909656
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3 1/2 in
Details
Item
Disc
Maximum Operating Speed
13,000 RPM
Color
Maroon
Grade
Medium
Abrasive Material
Aluminum Oxide
Description
Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.