
Disc, 7-1/2X7/8, AVFN SCDH, 93144, PK25
Mfr # 7010329631
Zoro # G205909648
product price: $212.99
/pk 25, $8.52/ea
Free Shipping & Returns
Key Features
Overall Diameter
7.5 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Maximum Operating Speed
6000.0 rpm
Color
Teal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010329631
Zoro #
G205909648
UPC #
48011931449
Country of Origin
United States
Dimensions
Overall Diameter
7.5 in
Details
Item
Disc
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Maximum Operating Speed
6000.0 rpm
Color
Teal
Description
Disc, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.