Zoro Homepage

Disc, PK 25

  • Mfr # 7100359754

  • Zoro # G316294299


product price: $152.99
/pk 25, $6.12/ea
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic
Backing Material
Fibers
Coating Coverage
Open
Abrasive Type
Non-Woven
Overall Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100359754
Zoro #
G316294299
UPC #
00068060671905
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Abrasive Material
Ceramic
Backing Material
Fibers
Coating Coverage
Open
Abrasive Type
Non-Woven
Item
Conditioning Disc
Series
HD-DR
Quick Change System
TR
Maximum Operating Speed
15,000 RPM
Color
Red
Grit
150
Grade
Medium

Description

Disc, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.