Zoro Homepage

Disc, PK 25

  • Mfr # 7100359765

  • Zoro # G916294279


product price: $116.99
/pk 25, $4.68/ea
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic
Quick Change System
TS
Series
HD-DS
Color
Purple
Grade
Extra Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100359765
Zoro #
G916294279
UPC #
00068060672018
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Abrasive Material
Ceramic
Item
Conditioning Disc
Quick Change System
TS
Series
HD-DS
Color
Purple
Grade
Extra Coarse
Abrasive Type
Non-Woven
Backing Material
Fibers
Grit
60
Coating Coverage
Open
Maximum Operating Speed
20,000 RPM

Description

Disc, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.