Disc, PK 25
Mfr # 7100359770
Zoro # G016294285
product price: $116.99
/pk 25, $4.68/ea
Free Shipping & Returns
Key Features
Overall Diameter
3 in
Series
HD-DS
Color
Black
Abrasive Type
Non-Woven
Coating Coverage
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100359770
Zoro #
G016294285
UPC #
00068060672001
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Grit
80
Series
HD-DS
Color
Black
Abrasive Type
Non-Woven
Coating Coverage
Open
Quick Change System
TS
Abrasive Material
Ceramic
Maximum Operating Speed
20,000 RPM
Grade
Extra Coarse
Backing Material
Fibers
Item
Conditioning Disc
Description
Disc, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.