Disc, PK 50
- Mfr # 7100358897
- Zoro # G816601979
product price:Â
$
469.99
/pk of 50, $9.40/ea
Free Shipping & Returns
Key Features
Overall Diameter
5 in
Abrasive Material
Ceramic
Grade
Medium
Grit
150
Series
HD-DN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100358897
- Zoro #
- G816601979
- UPC #
- 00068060671547
- Country of Origin
- United States
- Item
- Surface Conditioning Disc
- Abrasive Material
- Ceramic
- Grade
- Medium
- Grit
- 150
- Series
- HD-DN
- Abrasive Type
- Non-Woven
- Color
- Red
- Maximum Operating Speed
- 12,000 RPM
- Connector Type
- TN Quick-Change
- Coating Coverage
- Open
- Quick Change System
- TN
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel
- Wire Color
- Red
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 5/8"-11
Description
Disc, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.