Disc, PK 50
Mfr # 7100359463
Zoro # G316294312
product price: $81.39
/pk 50, $1.63/ea
Free Shipping & Returns
Key Features
Coating Coverage
Open
Maximum Operating Speed
30,000 RPM
Backing Material
Fibers
Color
Brown
Series
HD-DR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100359463
Zoro #
G316294312
UPC #
00068060671714
Country of Origin
United States
Dimensions
Overall Diameter
1 in
Details
Coating Coverage
Open
Maximum Operating Speed
30,000 RPM
Backing Material
Fibers
Color
Brown
Grit
120
Item
Conditioning Disc
Series
HD-DR
Grade
Coarse
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Quick Change System
TR
Description
Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.