Zoro Homepage

Disc, PK 50

  • Mfr # 7100359471

  • Zoro # G516465994


product price: $122.99
/pk 50, $2.46/ea
Free Shipping & Returns

Key Features

Color
Brown
Grade
Coarse
Grit
120
Backing Material
Fibers
Maximum Operating Speed
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100359471
Zoro #
G516465994
UPC #
00068060671646
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Color
Brown
Grade
Coarse
Grit
120
Backing Material
Fibers
Maximum Operating Speed
25,000 RPM
Quick Change System
TSM
Item
Conditioning Disc
Coating Coverage
Open
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Series
HD-DM

Description

Disc, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.