Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, PK 50

  • Mfr # 7100359478

  • Zoro # G416294342


product price: $81.39
/pk 50, $1.63/ea
Free Shipping & Returns

Key Features

Overall Diameter
1 in
Abrasive Material
Ceramic
Color
Purple
Grade
Extra Coarse
Maximum Operating Speed
30,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100359478
Zoro #
G416294342
UPC #
00068060671738
Country of Origin
United States

Dimensions

Overall Diameter
1 in

Details

Abrasive Material
Ceramic
Color
Purple
Grade
Extra Coarse
Maximum Operating Speed
30,000 RPM
Abrasive Type
Non-Woven
Backing Material
Fibers
Series
HD-DR
Coating Coverage
Open
Quick Change System
TR
Item
Conditioning Disc
Grit
60

Description

Disc, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.