Zoro Homepage

Disc, PK 50

  • Mfr # 7100359483

  • Zoro # G316294336


product price: $92.19
/pk 50, $1.84/ea
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic
Quick Change System
TR
Color
Brown
Grade
Coarse
Series
HD-DR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100359483
Zoro #
G316294336
UPC #
00068060671752
Country of Origin
United States

Dimensions

Overall Diameter
1 1/2 in

Details

Abrasive Material
Ceramic
Quick Change System
TR
Color
Brown
Grade
Coarse
Series
HD-DR
Maximum Operating Speed
30,000 RPM
Coating Coverage
Open
Item
Conditioning Disc
Grit
120
Backing Material
Fibers
Abrasive Type
Non-Woven

Description

Disc, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.