Disc, PK 50
Mfr # 7100359484
Zoro # G516294303
product price: $92.19
/pk 50, $1.84/ea
Free Shipping & Returns
Key Features
Abrasive Type
Non-Woven
Grade
Extra Coarse
Coating Coverage
Open
Series
HD-DR
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100359484
Zoro #
G516294303
UPC #
00068060671769
Country of Origin
United States
Dimensions
Overall Diameter
1 1/2 in
Details
Abrasive Type
Non-Woven
Grade
Extra Coarse
Coating Coverage
Open
Series
HD-DR
Color
Black
Abrasive Material
Ceramic
Item
Conditioning Disc
Maximum Operating Speed
30,000 RPM
Backing Material
Fibers
Quick Change System
TR
Grit
80
Description
Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.