Disc, PK 50
Mfr # 7100359485
Zoro # G816294294
product price: $92.19
/pk 50, $1.84/ea
Free Shipping & Returns
Key Features
Color
Purple
Quick Change System
TR
Grade
Extra Coarse
Backing Material
Fibers
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100359485
Zoro #
G816294294
UPC #
00068060671776
Country of Origin
United States
Dimensions
Overall Diameter
1 1/2 in
Details
Color
Purple
Quick Change System
TR
Grade
Extra Coarse
Backing Material
Fibers
Abrasive Material
Ceramic
Maximum Operating Speed
30,000 RPM
Series
HD-DR
Abrasive Type
Non-Woven
Grit
60
Item
Conditioning Disc
Coating Coverage
Open
Description
Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.