
Disc, PK25
Mfr # 7010292425
Zoro # G207476674
product price: $212.99
/pk 25, $8.52/ea
Free Shipping & Returns
Key Features
Abrasive Type
Non-Woven
Overall Diameter
7.5 in
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
6000.0 rpm
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010292425
Zoro #
G207476674
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
7.5 in
Details
Item
Surface Conditioning Disc
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
6000.0 rpm
Color
Maroon
Grade
Medium
Description
Surface Conditioning Disc, Abrasive Type Non-Woven, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.