
Disc, SM 2XNH, AmedFlex, SPR 2245, PK200
Mfr # 7010365365
Zoro # G005909671
product price: $292.99
/pk 200, $1.46/ea
Free Shipping & Returns
Key Features
Overall Diameter
2.0 in
Quick Change System
TSM
Grade
Medium
Maximum Operating Speed
25000.0 rpm
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010365365
Zoro #
G005909671
UPC #
48011337760
Country of Origin
United States
Dimensions
Overall Diameter
2.0 in
Details
Item
Disc
Quick Change System
TSM
Grade
Medium
Maximum Operating Speed
25000.0 rpm
Color
Maroon
Abrasive Material
Aluminum Oxide
Description
Disc, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.