Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, Srfce CondD, 16907 3A CRS, Brwn, PK100

  • Mfr # 7010309851

  • Zoro # G505909690


product price: $279.99
/pk 100, $2.80/ea
Free Shipping & Returns

Key Features

Quick Change System
TR
Grade
Coarse
Color
Brown
Abrasive Material
Aluminum Oxide
Overall Diameter
3.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010309851
Zoro #
G505909690
UPC #
48011169071
Country of Origin
United States

Dimensions

Overall Diameter
3.0 in

Details

Item
Disc
Quick Change System
TR
Grade
Coarse
Color
Brown
Abrasive Material
Aluminum Oxide

Description

Disc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.