Zoro Homepage

Disc, Surface Condtng, 1A CRS Brwn, PK200

  • Mfr # 7010309348

  • Zoro # G205909693


product price: $179.99
/pk 200, $0.90/ea
Free Shipping & Returns

Key Features

Maximum Operating Speed
30000.0 rpm
Overall Diameter
1.0 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010309348
Zoro #
G205909693
UPC #
48011168982
Country of Origin
United States

Dimensions

Overall Diameter
1.0 in

Details

Item
Disc
Maximum Operating Speed
30000.0 rpm
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Coarse
Color
Brown

Description

Disc, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.