Zoro Homepage

Disc, TSM 1-1/2XNH, Amed Flex Spr, PK200

  • Mfr # 7010309571

  • Zoro # G605848790


product price: $203.99
/pk 200, $1.02/ea
Free Shipping & Returns

Key Features

Color
Maroon
Overall Diameter
1.5 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
30000.0 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010309571
Zoro #
G605848790
UPC #
48011337753
Country of Origin
United States

Dimensions

Overall Diameter
1.5 in

Details

Item
Disc
Color
Maroon
Grade
Medium
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
30000.0 rpm
Quick Change System
TSM

Description

Disc, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.