Zoro Homepage

Disc, VFN Surfce Con, 16905, Blue, PK100

  • Mfr # 7010328972

  • Zoro # G305909661


product price: $351.99
/pk 100, $3.52/ea
Free Shipping & Returns

Key Features

Overall Diameter
3 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Teal
Maximum Operating Speed
18000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010328972
Zoro #
G305909661
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Disc
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Teal
Maximum Operating Speed
18000 RPM
Attachment Type
TR
Application
Cleaning, Finishing, Polishing, Radiusing
For Use With
Disc Sanders
Type
Disc
For Use On
Aluminum
Quick Change System
TR

Description

Disc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.