Dish Wand Refills, 7 1/4 in L, Green, PK10
Mfr # 481-10-SIOC
Zoro # G607352448
product price: $13.69
/pk 10, $1.37/eaKey Features
Length
7 1/4 in
Width
2 3/8 in
Material
Cellulose
Thickness
1 in
Series
Scotch-Brite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
481-10-SIOC
Zoro #
G607352448
UPC #
00638060928783
Country of Origin
Mexico
Dimensions
Length
7 1/4 in
Width
2 3/8 in
Thickness
1 in
Overall Height
1 1/4 in
Overall Length
7 1/4 in
Overall Width
2 3/8 in
Details
Item
Heavy Duty Dish Wand Refills
Material
Cellulose
Series
Scotch-Brite
Product Type
Dish Wand Refill
Antimicrobial
No
Includes Handle
No
Pad Color
Green
Description
Heavy Duty Dish Wand Refills, Material Cellulose, Product Type Dish Wand Refill, Overall Length 7 1/4 in, Overall Width 2 3/8 in, Overall Height 1 1/4 in, Thickness 1 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green, Series Scotch-Brite, Standards Not Applicable, Includes Handle No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.