Dish Wand Scrubber, 12 in L, Multicolored
Mfr # 751U-4
Zoro # G307352441
product price: $8.15
/eaKey Features
Length
12 in
Width
2 1/4 in
Material
Nylon
Thickness
2 in
Series
Scotch-Brite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
751U-4
Zoro #
G307352441
UPC #
50638060077387
Country of Origin
China
Dimensions
Length
12 in
Width
2 1/4 in
Thickness
2 in
Overall Height
2 1/2 in
Overall Length
12 in
Overall Width
2 1/4 in
Details
Item
Dish Wand Brush Scrubber
Material
Nylon
Series
Scotch-Brite
Includes
Handle
Handle Color
Gray
Pad Color
Green/White
Product Type
Dish Wand
Includes Handle
Yes
Antimicrobial
No
Description
Dish Wand Brush Scrubber, Material Nylon, Product Type Dish Wand, Overall Length 12 in, Overall Width 2 1/4 in, Overall Height 2 1/2 in, Thickness 2 in, Antimicrobial No, Pad Color Green/White, Series Scotch-Brite, Standards Not Applicable, Includes Handle, Includes Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.