Zoro Homepage

Dishwand Refills, 2-1/5"x2-9/10", Green, PK 14

  • Mfr # MMM4817RSCCT

  • Zoro # G802456545


product price: $22.39
/pk 14, $1.60/ea

Key Features

Width
2.2"
Color
Green
Application
Scrubbing; Small Kitchen Area; Cleaning; Pot; Pan
Type
Dishwand Refill
Features
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM4817RSCCT
Zoro #
G802456545
UPC #
-
Country of Origin
China

Dimensions

Width
2.2"

Details

Item
Heavy-Duty Dishwand Refills
Color
Green
Application
Scrubbing; Small Kitchen Area; Cleaning; Pot; Pan
Type
Dishwand Refill
Features
Heavy Duty

Description

Refill is designed for use in Scotch-Bright Dishwand. It effectively cleans tough messes, but is gentler than heavy-duty scrubbers. Use in breakrooms or small kitchen areas to clean pots and pans.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.