
EASY ERASER SPONGE, 3PK
Mfr # 833
Zoro # G916066661
product price: $7.45
/pk 3, $2.48/eaSold in multiples of 8 for $59.60
Key Features
Material
Microfiber
Width
5.3 in
Length
4.4 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
833
Zoro #
G916066661
UPC #
51131968509
Country of Origin
Germany
Dimensions
Width
5.3 in
Length
4.4 in
Details
Material
Microfiber
Color
White
Item
Eraser Sponge
Description
Scotch-Brite Non-Scratch Eraser Sponge For Multi-Purpose 4.4 in. L 3 pk
- Cleaning tools used to clean impervious surfaces.
- They can be made of a soft porous material which absorbs soap and water, tough synthetic fibers used to scour a surface, or coiled stainless steel to clean hardened stuck-on or baked-on materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.