Easy Erasing Pad, 5-1/8" L, 2-7/8"W, PK60
Mfr # 4004BP
Zoro # G4330435
product price: $105.99
/pk 60, $1.77/ea
Free Shipping & Returns
Key Features
Length
4 1/2 in
Width
2 3/4 in
Material
Foam
Color
Blue/White
Mildew Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4004BP
Zoro #
G4330435
UPC #
00048011590318
Country of Origin
United States
Dimensions
Length
4 1/2 in
Width
2 3/4 in
Thickness
1 1/4 in
Overall Height
1 1/4 in
Overall Width
2 3/4 in
Overall Length
4 1/2 in
Details
Item
Scouring Pad
Material
Foam
Color
Blue/White
Mildew Resistant
No
Chemical Resistant
Yes
Application
Commercial Kitchens/Dining
Abrasive
None
Used On
General Purpose
Series
Scotch-Brite
Features
Flexible, Soft
Product Type
Erasing Pad
Antimicrobial
No
Abrasive Style
Fiberglass
Pad Color
Blue
Resistance Properties
Chemical Resistant
Includes Handle
No
Description
Scouring Pad, Material Foam, Product Type Erasing Pad, Overall Length 4 1/2 in, Overall Width 2 3/4 in, Overall Height 1 1/4 in, Thickness 1 1/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue, Series Scotch-Brite, Abrasive Style Fiberglass, Application Commercial Kitchens/Dining, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.