Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy Erasing Pads, 2-8/10"x4-1/2"x1-1/4", White/Blue, PK 12

  • Mfr # MMM4004CCCT

  • Zoro # G102455750


product price: $30.99
/pk 12, $2.58/ea

Key Features

Width
2.8"
Material
Polymeric Foam; Urethane
Color
Blue/White
Application
Cleaning
Features
Soft; Flexible; Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMM4004CCCT
Zoro #
G102455750
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.8"

Details

Item
Easy Erase Sponge Pads
Material
Polymeric Foam; Urethane
Color
Blue/White
Application
Cleaning
Features
Soft; Flexible; Durable
Type
Sponge

Description

Soft, flexible pads clean many surfaces and are safe for indirect food contact areas. Innovative, white polymeric foam erases hard-to-clean stains, marks and scuffs. Unique, blue urethane layer provides durability and keeps hands away from messes. Pads are easy to use with no chemicals needed. Simply wet the pad and squeeze out excess water. Use white side of pad to erase marks. Use blue side to wipe away residue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.