
EX2 Deburring Wheel, 7 in x 1 in x 1 in 8S FIN, 3 ea/Case, SPR 017461A, 42PK
Mfr # 7010290830
Zoro # G815765825
product price:Â $5,673.99
/pk 42, $135.10/ea
Free Shipping & Returns
Key Features
Application
Deburring, Finishing, Polishing
Dia. (In.)
7 in
Attachment Type
Center Hole
Color
Gray
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010290830
Zoro #
G815765825
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
7 in
Face Width
1 in
Center Hole Dia.
1 in
Details
Application
Deburring, Finishing, Polishing
Attachment Type
Center Hole
Color
Gray
Grade
Fine
Equipment - Machines
Inline Sanders
Item Type
Wheel
Application Material
Composites
For Industries
Metalworking
Abrasive Material
Silicon Carbide
Density
8
Description
Scotch-Brite EX2 Deburring Wheel is a convolute-constructed wheel that provides mid-range aggressiveness and hardness for deburring, edge radius, blending, polishing, and finishing. This deburring wheel performs best when consistently presented with a sharp edge or metal burrs.
- Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
- Resists smearing for cleaner surfaces and less preparation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.