
EX2 Deburring Wheel, 8 in x 1/2 in x 3 in 8S FIN, SPR 020889A, 4PK
Mfr # 7010366637
Zoro # G015765748
product price:Â $372.99
/pk 4, $93.25/ea
Free Shipping & Returns
Key Features
Dia. (In.)
8 in
Application
Deburring, Finishing, Polishing
Application Material
Composites
Max. RPM
4500 rpm
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010366637
Zoro #
G015765748
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
8 in
Center Hole Dia.
3 in
Face Width
1/2 in
Details
Application
Deburring, Finishing, Polishing
Application Material
Composites
Max. RPM
4500 rpm
Abrasive Material
Silicon Carbide
Color
Gray
Attachment Type
Center Hole
Item Type
Wheel
Equipment - Machines
Manual Backstand
For Industries
Metalworking
Density
8
Grade
Fine
Description
Scotch-Brite EX2 Deburring Wheel is a convolute-constructed wheel that provides mid-range aggressiveness and hardness for deburring, edge radius, blending, polishing, and finishing. This deburring wheel performs best when consistently presented with a sharp edge or metal burrs.
- Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
- Resists smearing for cleaner surfaces and less preparation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.