Zoro Homepage

EX2 Deburring Wheel, 8A Medium, 12 in x 3 in x 5 in, 1 ea/Case

  • Mfr # X2-WL

  • Zoro # G115765792


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Dia. (In.)
12 in
Application
Deburring, Finishing, Polishing
Attachment Type
Center Hole
Item Type
Wheel
Center Hole Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2-WL
Zoro #
G115765792
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
12 in
Center Hole Dia.
5 in
Face Width
3 in

Details

Application
Deburring, Finishing, Polishing
Attachment Type
Center Hole
Item Type
Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Equipment - Machines
Manual Backstand
For Industries
Metalworking
Density
8
Application Material
Composites
Max. RPM
3000 rpm
Color
Gray

Description

Scotch-Brite EX2 Deburring Wheel is a convolute-constructed wheel that provides mid-range aggressiveness and hardness for deburring, edge radius, blending, polishing, and finishing. This deburring wheel performs best when consistently presented with a sharp edge or metal burrs.


  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.