Zoro Homepage

EX2 Deburring Wheel, 8A Medium, 6 in x 7/8 in x in, 3 ea/Case, 3PK

  • Mfr # X2-WL

  • Zoro # G515765774


product price: $329.99
/pk 3, $110.00/ea
Free Shipping & Returns

Key Features

Dia. (In.)
6 in
Application
Deburring, Finishing, Polishing
For Industries
Metalworking
Item Type
Wheel
Max. RPM
6000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2-WL
Zoro #
G515765774
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
6 in
Center Hole Dia.
1 in
Face Width
7/8 in

Details

Application
Deburring, Finishing, Polishing
For Industries
Metalworking
Item Type
Wheel
Max. RPM
6000 rpm
Equipment - Machines
Inline Sanders
Grade
Medium
Density
8
Abrasive Material
Aluminum Oxide
Application Material
Composites
Attachment Type
Center Hole
Color
Gray

Description

Scotch-Brite EX2 Deburring Wheel is a convolute-constructed wheel that provides mid-range aggressiveness and hardness for deburring, edge radius, blending, polishing, and finishing. This deburring wheel performs best when consistently presented with a sharp edge or metal burrs.


  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.