Zoro Homepage

EX2 Deburring Wheel, 9S Fine, 8 in x 2 in x 3 in, 2PK

  • Mfr # X2-WL

  • Zoro # G215766354


product price: $478.99
/pk 2, $239.50/ea
Free Shipping & Returns

Key Features

Dia. (In.)
8 in
Application
Deburring, Finishing, Polishing
Color
Gray
Item Type
Wheel
Application Material
Composites
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2-WL
Zoro #
G215766354
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
8 in
Face Width
2 in
Center Hole Dia.
3 in

Details

Application
Deburring, Finishing, Polishing
Color
Gray
Item Type
Wheel
Application Material
Composites
Density
9
Abrasive Material
Silicon Carbide
Grade
Fine
For Industries
Metalworking
Equipment - Machines
Manual Backstand
Attachment Type
Center Hole
Max. RPM
4500 rpm

Description

Scotch-Brite EX2 Deburring Wheel is a convolute-constructed wheel that provides mid-range aggressiveness and hardness for deburring, edge radius, blending, polishing, and finishing. This deburring wheel performs best when consistently presented with a sharp edge or metal burrs.


  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.