Zoro Homepage

EXL Deburring Convolute Wheel, 8A Medium, 8 in x 3/8 in x 3 in, 4PK

  • Mfr # XL-WL

  • Zoro # G315765776


product price: $349.99
/pk 4, $87.50/ea
Free Shipping & Returns

Key Features

Dia. (In.)
8 in
Application
Blending, Deburring, Deburring Edges, Edge Beveling, Edge Deburring
Max. RPM
4500 rpm
Center Hole Dia.
3 in
Face Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL-WL
Zoro #
G315765776
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
8 in
Center Hole Dia.
3 in
Face Width
3/8 in

Details

Application
Blending, Deburring, Deburring Edges, Edge Beveling, Edge Deburring
Max. RPM
4500 rpm
Attachment Type
Center Hole
Abrasive Material
Aluminum Oxide
Color
Gray
For Industries
Aerospace, General Industrial, Medical Equipment, Metalworking
Density
8
Grade
Medium

Description

Scotch-Brite EXL Deburring Wheel features a hard, dense consistency that quickly deburrs, finishes, and polishes all types of metals, composites, glass and leaves a smooth, clean surface. Its conformable characteristic makes the wheel ideal for deburring stamped or laser cut parts, or for finishing after belt sanding.


  • EXCELLENT CHOICE FOR DEBURRING AND POLISHING: Produces a professional finish the first time without undercutting, gouging, or distorting the workpiece
  • UNIQUE RESIN SYSTEM: Made to help minimize smearing, reducing time spent cleaning surfaces
  • CONFORMABLE NONWOVEN WEB: Scotch-BriteTM nonwoven synthetic fiber and abrasive mineral forms a web that is open, tough, conformable, and long-lasting
  • CENTER HOLE ATTACHMENT: Utilize flanging or adaptors to adjust the center hole to a smaller size that fit your needs
  • CHOOSE YOUR MINERAL: Available either powered by super-sharp silicon carbide that excels in low-pressure and fine finishing applications or made from harder and more durable aluminum oxide
  • CHOOSE YOUR MINERAL: Available either powered by super-sharp silicon carbide that excels in low-pressure and fine finishing applications or made from harder and more durable aluminum oxide
  • AVAILABLE IN A RANGE OF GRADES: Choose from 2S Medium, 6A Medium, 8A Medium, 8S Medium, 8A Fine, 8S Fine, 9S Fine, and 11S Fine wheel options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.