
EXL Deburring Convolute Wheel, 8S Fine, 12 in x 3 in x 5 in, 1 ea/Case
Mfr # XL-WL
Zoro # G115766355
product price: $471.99
/ea
Free Shipping & Returns
Key Features
Dia. (In.)
12 in
Application
Deburring, Deburring Edges, Edge Beveling, Edge Deburring, Light-pressure Blending, Polishing
Abrasive Material
Silicon Carbide
Center Hole Dia.
5 in
Attachment Type
Center Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XL-WL
Zoro #
G115766355
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
12 in
Center Hole Dia.
5 in
Face Width
3 in
Details
Application
Deburring, Deburring Edges, Edge Beveling, Edge Deburring, Light-pressure Blending, Polishing
Abrasive Material
Silicon Carbide
Attachment Type
Center Hole
Color
Gray
Max. RPM
3000 rpm
Density
8
Grade
Fine
For Industries
Aerospace, General Industrial, Medical Equipment, Metalworking
Description
Scotch-Brite EXL Deburring Wheel features a hard, dense consistency that quickly deburrs, finishes, and polishes all types of metals, composites, glass and leaves a smooth, clean surface. Its conformable characteristic makes the wheel ideal for deburring stamped or laser cut parts, or for finishing after belt sanding.
- EXCELLENT CHOICE FOR DEBURRING AND POLISHING: Produces a professional finish the first time without undercutting, gouging, or distorting the workpiece
- UNIQUE RESIN SYSTEM: Made to help minimize smearing, reducing time spent cleaning surfaces
- CONFORMABLE NONWOVEN WEB: Scotch-BriteTM nonwoven synthetic fiber and abrasive mineral forms a web that is open, tough, conformable, and long-lasting
- CENTER HOLE ATTACHMENT: Utilize flanging or adaptors to adjust the center hole to a smaller size that fit your needs
- CHOOSE YOUR MINERAL: Available either powered by super-sharp silicon carbide that excels in low-pressure and fine finishing applications or made from harder and more durable aluminum oxide
- CHOOSE YOUR MINERAL: Available either powered by super-sharp silicon carbide that excels in low-pressure and fine finishing applications or made from harder and more durable aluminum oxide
- AVAILABLE IN A RANGE OF GRADES: Choose from 2S Medium, 6A Medium, 8A Medium, 8S Medium, 8A Fine, 8S Fine, 9S Fine, and 11S Fine wheel options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.