Zoro Homepage

EXL Deburring Convolute Wheel, 8S Fine, 14 in x 4 in x 8 in, 1 ea/Case

  • Mfr # XL-WL

  • Zoro # G815765740


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Application
Deburring, Deburring Edges, Edge Beveling, Edge Deburring, Light-pressure Blending, Polishing
Dia. (In.)
14 in
Max. RPM
2550 rpm
Abrasive Material
Silicon Carbide
Density
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL-WL
Zoro #
G815765740
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
14 in
Face Width
4 in
Center Hole Dia.
8 in

Details

Application
Deburring, Deburring Edges, Edge Beveling, Edge Deburring, Light-pressure Blending, Polishing
Max. RPM
2550 rpm
Abrasive Material
Silicon Carbide
Density
8
Attachment Type
Center Hole
For Industries
Aerospace, General Industrial, Medical Equipment, Metalworking
Color
Gray
Grade
Fine

Description

Scotch-Brite EXL Deburring Wheel features a hard, dense consistency that quickly deburrs, finishes, and polishes all types of metals, composites, glass and leaves a smooth, clean surface. Its conformable characteristic makes the wheel ideal for deburring stamped or laser cut parts, or for finishing after belt sanding.


  • EXCELLENT CHOICE FOR DEBURRING AND POLISHING: Produces a professional finish the first time without undercutting, gouging, or distorting the workpiece
  • UNIQUE RESIN SYSTEM: Made to help minimize smearing, reducing time spent cleaning surfaces
  • CONFORMABLE NONWOVEN WEB: Scotch-BriteTM nonwoven synthetic fiber and abrasive mineral forms a web that is open, tough, conformable, and long-lasting
  • CENTER HOLE ATTACHMENT: Utilize flanging or adaptors to adjust the center hole to a smaller size that fit your needs
  • CHOOSE YOUR MINERAL: Available either powered by super-sharp silicon carbide that excels in low-pressure and fine finishing applications or made from harder and more durable aluminum oxide
  • CHOOSE YOUR MINERAL: Available either powered by super-sharp silicon carbide that excels in low-pressure and fine finishing applications or made from harder and more durable aluminum oxide
  • AVAILABLE IN A RANGE OF GRADES: Choose from 2S Medium, 6A Medium, 8A Medium, 8S Medium, 8A Fine, 8S Fine, 9S Fine, and 11S Fine wheel options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.