
EXL Deburring Convolute Wheel, 9S Medium, 8 in x 3/4 in x 3 in, 3PK
Mfr # XL-WL
Zoro # G215765777
product price: $385.99
/pk 3, $128.66/ea
Free Shipping & Returns
Key Features
Dia. (In.)
8 in
Application
Blending, Deburring, Deburring Edges, Edge Beveling, Edge Deburring
Abrasive Material
Silicon Carbide
For Industries
Aerospace, General Industrial, Medical Equipment, Metalworking
Attachment Type
Center Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XL-WL
Zoro #
G215765777
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
8 in
Face Width
3/4 in
Center Hole Dia.
3 in
Details
Application
Blending, Deburring, Deburring Edges, Edge Beveling, Edge Deburring
Abrasive Material
Silicon Carbide
For Industries
Aerospace, General Industrial, Medical Equipment, Metalworking
Attachment Type
Center Hole
Max. RPM
4500 rpm
Grade
Medium
Color
Gray
Density
9
Description
Scotch-Brite EXL Deburring Wheel features a hard, dense consistency that quickly deburrs, finishes, and polishes all types of metals, composites, glass and leaves a smooth, clean surface. Its conformable characteristic makes the wheel ideal for deburring stamped or laser cut parts, or for finishing after belt sanding.
- EXCELLENT CHOICE FOR DEBURRING AND POLISHING: Produces a professional finish the first time without undercutting, gouging, or distorting the workpiece
- UNIQUE RESIN SYSTEM: Made to help minimize smearing, reducing time spent cleaning surfaces
- CONFORMABLE NONWOVEN WEB: Scotch-BriteTM nonwoven synthetic fiber and abrasive mineral forms a web that is open, tough, conformable, and long-lasting
- CENTER HOLE ATTACHMENT: Utilize flanging or adaptors to adjust the center hole to a smaller size that fit your needs
- CHOOSE YOUR MINERAL: Available either powered by super-sharp silicon carbide that excels in low-pressure and fine finishing applications or made from harder and more durable aluminum oxide
- CHOOSE YOUR MINERAL: Available either powered by super-sharp silicon carbide that excels in low-pressure and fine finishing applications or made from harder and more durable aluminum oxide
- AVAILABLE IN A RANGE OF GRADES: Choose from 2S Medium, 6A Medium, 8A Medium, 8S Medium, 8A Fine, 8S Fine, 9S Fine, and 11S Fine wheel options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.