Zoro Homepage

EXL PRO Unitized Wheel, 8A Coarse, 4 in x 3.2 mm x 3/8 in, 20PK

  • Mfr # EX-UW

  • Zoro # G415765751


product price: $443.99
/pk 20, $22.20/ea
Free Shipping & Returns

Key Features

Mounting Type
Center Hole
Max. RPM
12,100 rpm
Density
8
Color
Gray
Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-UW
Zoro #
G415765751
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4 in
Center Hole Dia.
3/8 in
Face Width
0.126 in

Details

Mounting Type
Center Hole
Max. RPM
12,100 rpm
Density
8
Color
Gray
Abrasive Material
Aluminum Oxide
Grade
Coarse
Application
Blending, Cleaning, Light Pressure Blending, Weld Blending
For Industries
AOEM, Aerospace, Automotive, General Industrial, Metalworking
Equipment - Machines
CNC Grinders

Description

The Scotch-Brite EXL PRO Unitized Wheel is a tough nonwoven abrasive wheel designed for laser braze finishing applications on silicon bronze. This wheel delivers a clean edge and resists smearing, reducing the need for additional clean up and preparation, and resists heat buildup to help deliver a clean and smooth finish.


  • Designed to blend and finish silicon bronze parts for laser brazing
  • Open web construction resists loading and extends effective service life
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Resists smearing for cleaner surfaces and less preparation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.