Shop SCOTCH-BRITE
See all product information
Create Account
EXL Unitized Wheel, 3S Fine, 2 in x 3/16 in x 1/8 in, SPR13760C, 60 ea/Case, 240PK
- Mfr # XL-UW
- Zoro # G715765697
product price:Â
$
1,991.99
/pk of 240, $8.30/ea
Free Shipping & Returns
Key Features
Diameter
2 in
Mounting Type
Center Hole
Abrasive Material
Silicon Carbide
Density
3
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XL-UW
- Zoro #
- G715765697
- UPC #
- -
- Country of Origin
- United States
- Mounting Type
- Center Hole
- Abrasive Material
- Silicon Carbide
- Density
- 3
- Grade
- Fine
- Color
- Gray
- Max. RPM
- 16,100 RPM
- For Industries
- Aerospace, Food & Beverage, Metal Fabrication, Metalworking
- Equipment - Machines
- Bench Top Motors
- Application
- Blending, Deburring, Finishing, Polishing, Refining
Dimensions
- Diameter
- 2 in
- Center Hole Dia.
- 1/8 in
- Face Width
- 0.188 in
Description
Scotch-Brite EXL Unitized Wheels feature a soft, conformable consistency that effectively smooths, deburrs and finishes the edges of metal alloys, as well as many plastics and composites. There are a variety of densities and grades starting from a very soft 2 density for applications requiring conformability to a hard, aggressive 8 density for maximum cut and durability.
- Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
- Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
- Minimizes heat build-up to lessen impact on heat-sensitive materials
- Minimizes heat build-up to lessen impact on heat-sensitive materials
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.