
EXL Unitized Wheel, 8A Coarse, 1/2 in x 1/8 in x 1/8 in, 120PK
Mfr # XL-UW
Zoro # G615765711
product price: $269.99
/pk 120, $2.25/ea
Free Shipping & Returns
Key Features
Density
8
Max. RPM
40,100 rpm
Diameter
1/2 in
Abrasive Material
Aluminum Oxide
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XL-UW
Zoro #
G615765711
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1/2 in
Center Hole Dia.
1/8 in
Face Width
1/8 in
Details
Density
8
Max. RPM
40,100 rpm
Abrasive Material
Aluminum Oxide
Color
Tan
Mounting Type
Center Hole
Grade
Coarse
Equipment - Machines
Die Grinders
Application
Blending, Deburring, Finishing, Refining
For Industries
Aerospace, Food & Beverage, Metal Fabrication, Metalworking
Description
Scotch-Brite EXL Unitized Wheels feature a soft, conformable consistency that effectively smooths, deburrs and finishes the edges of metal alloys, as well as many plastics and composites. There are a variety of densities and grades starting from a very soft 2 density for applications requiring conformability to a hard, aggressive 8 density for maximum cut and durability.
- Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
- Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
- Minimizes heat build-up to lessen impact on heat-sensitive materials
- Minimizes heat build-up to lessen impact on heat-sensitive materials
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.