Zoro Homepage

EXL Unitized Wheel, 8A Medium, 8 in x 1 in x 3 in, SPR23327, 2PK

  • Mfr # XL-UW

  • Zoro # G215765739


product price: $414.99
/pk 2, $207.50/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Color
Tan
Diameter
8 in
Mounting Type
Center Hole
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL-UW
Zoro #
G215765739
UPC #
-
Country of Origin
United States

Dimensions

Diameter
8 in
Face Width
1 in
Center Hole Dia.
3 in

Details

Abrasive Material
Aluminum Oxide
Color
Tan
Mounting Type
Center Hole
Grade
Medium
Max. RPM
5,500 rpm
Density
8
Application
Blending, Deburring, Finishing, Refining
For Industries
Aerospace, Food & Beverage, Metal Fabrication, Metalworking
Equipment - Machines
Backstand

Description

Scotch-Brite EXL Unitized Wheels feature a soft, conformable consistency that effectively smooths, deburrs and finishes the edges of metal alloys, as well as many plastics and composites. There are a variety of densities and grades starting from a very soft 2 density for applications requiring conformability to a hard, aggressive 8 density for maximum cut and durability.


  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Minimizes heat build-up to lessen impact on heat-sensitive materials
  • Minimizes heat build-up to lessen impact on heat-sensitive materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.