EXL-XP Deburring Wheel, 8inx1/2inx3 in 1, PK4
Mfr # XL-WP
Zoro # G6132959
product price: $417.99
/pk 4, $104.50/ea
Free Shipping & Returns
Key Features
Diameter
8 in
Mounting Type
Center Hole
Mounting Size
3 in
Abrasive Material
Silicon Carbide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XL-WP
Zoro #
G6132959
UPC #
00048011604480
Country of Origin
United States
Dimensions
Diameter
8 in
Mounting Size
3 in
Face Width
1/2 in
Details
Item
EXL-XP Deburring Wheel,8"x1/2"x3",1,PK4
Mounting Type
Center Hole
Abrasive Material
Silicon Carbide
Grade
Fine
Max. RPM
4500 RPM
Application
Deburring, Finishing, Polishing
Color
Gray
For Use On
All Metals
For Use With
Manual Backstand
Description
EXL-XP Deburring Wheel,8 In.x1/2 In.x3 In.,1,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.