Fiber Disc, 3" dia., 1/4" Mounting Hole
Mfr # 7000120579
Zoro # G1189314
product price: $3.75
/eaSold in multiples of 200 for $750.00
Key Features
Disc Diameter
3 in
Mounting Hole Size
1/4 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Backing Weight
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000120579
Zoro #
G1189314
UPC #
00048011053653
Country of Origin
United States
Dimensions
Disc Diameter
3 in
Mounting Hole Size
1/4 in
Connector Size
1/4 in
Overall Diameter
3 in
Details
Item
High Strength Disc
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Backing Weight
Not Rated
Max. RPM
8,500 RPM
Grade
Medium
Series
HS-DC
Vacuum Hole Design
Non-Vacuum
Attachment Type
7/8 in Arbor Hole
Color
Maroon
Resistance Properties
Load, Wear
Connector Type
Unthreaded Hole
Maximum Operating Speed
8,500 RPM
Coating Coverage
Open
Description
High Strength Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 3 in, Series HS-DC, Maximum Operating Speed 8,500 RPM, Connector Size 1/4 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Maroon, Resistance Properties Load, Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.