Zoro Homepage

Fiber Disc, 3" dia., 1/4" Mounting Hole

  • Mfr # 7100141905

  • Zoro # G1186645


product price: $3.99
/ea
Sold in multiples of 200 for $798.00

Key Features

Disc Diameter
3 in
Mounting Hole Size
1/4 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100141905
Zoro #
G1186645
UPC #
00048011053035
Country of Origin
United States

Dimensions

Disc Diameter
3 in
Mounting Hole Size
1/4 in
Overall Diameter
3 in
Connector Size
1/4 in

Details

Item
Cut and Polish Disc
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Backing Weight
Not Rated
Max. RPM
8,500 RPM
Grade
Medium
Grit
N/A Unavailable
Series
CP-DC
Color
Tan
Vacuum Hole Design
Non-Vacuum
Attachment Type
7/8 in Arbor Hole
Backing Material
N/A Unavailable
Maximum Operating Speed
8,500 RPM
Resistance Properties
Load
Coating Coverage
Open
Connector Type
Unthreaded Hole

Description

Cut and Polish Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 3 in, Series CP-DC, Maximum Operating Speed 8,500 RPM, Connector Size 1/4 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material N/A Unavailable, Backing Weight Not Rated, Coating Coverage Open, Color Tan, Grit N/A Unavailable, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.